8" x 6" Static Shielding Bag, 3 mil, Pk1000

VALUE BRAND| Zoro #: G0798287| Mfr #: 2EWK3

$164.19 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0798287 Mfr #: 2EWK3
Thickness: 3 milColor: Gray
Item: Static Shielding BagMaterial: Polyethylene
Standards: Faraday Cage ProtectionFeatures: Buried Construction, Faraday Cage Protection, Translucent for Easy Identification of Contents, Bags Can Be Seat Sealed or Taped Shut, Amine Free Interior
Width: 6"Length: 8"
Country of Origin (subject to change): United States

Product Description

Static Shielding Bag, Width 6 In., Length 8 In., Thickness 3 mil, Gray, Polyethylene, Standards Faraday Cage Protection, Features Buried Construction, Faraday Cage Protection, Translucent for Easy Identification of Contents, Bags Can Be Seat Sealed or Taped Shut, Amine Free Interior, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.