Static Shielding Bag, 9 InL, PK500

VALUE BRAND| Zoro #: G1851805| Mfr #: 5CXW6

$125.23 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1851805 Mfr #: 5CXW6
Features: Faraday Cage Protection, Translucent for Easy Identification of Contents, Bags Can Be Seat Sealed or Taped Shut, Amine Free InteriorMaterial: Polyethylene with Buried Metal Layer
Length: 9"Item: Static Shielding Bag
Color: GrayStandards: Faraday Cage Protection
Thickness: 3 milWidth: 6"
Country of Origin (subject to change): United States

Product Description

Static Shielding Bag, Width 6 In., Length 9 In., Thickness 3 mil, Gray, Polyethylene with Buried Metal Layer, Standards Faraday Cage Protection, Features Faraday Cage Protection, Translucent for Easy Identification of Contents, Bags Can Be Seat Sealed or Taped Shut, Amine Free Interior, Package Quantity 500

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.