1" ID x 25 ft Rubber Steam Hose BK

VALUE BRAND| Zoro #: G2251645| Mfr #: 1DKP8

$382.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Coupled Assembly
Cover Material: Synthetic Rubber
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2251645 Mfr #: 1DKP8
Type: Coupled AssemblyCover Material: Synthetic Rubber
Color: BlackMax. Pressure (PSI): 250
Includes: -Temp. Range (F): 0 to 450
Meets: -Item: Steam Hose
Hose Inside Dia. (In.): 1Hose Outside Dia. (In.): 1-5/8
Tube Material: Synthetic RubberNPT (In.): 1 (M)NPT x 1 (F)NPT
Reinforcement: Double Wire BraidSafety Factor: 10:1
Hose Length (Ft.): 25Country of Origin (subject to change): United States

Description

Steam Hose, Coupled Assembly, Hose Inside Dia 1 In, Hose Length 25 Ft, NPT 1 (M) x 1 (F) In, Hose Outside Dia 1 5/8 In, Color Black, Max Pressure 250 PSI, Temp Range 0 to 450 F, 10:1 Safety Factor, Tube Material Synthetic Rubber, Cover Material Synthetic Rubber, Double Wire Braid Reinforcement

Reviews