Steam Hose, 3/4 ID, 3/4 MNPT, 50 Ft, Red

VALUE BRAND| Zoro #: G0413533| Mfr #: 1DKP2

$451.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0413533 Mfr #: 1DKP2
Max. Pressure (PSI): 250Cover Material: Synthetic Rubber
Tube Material: Synthetic RubberItem: Steam Hose
Safety Factor: 10:1Type: Coupled Assembly
Hose Inside Dia. (In.): 3/4Hose Length (Ft.): 50
NPT (In.): 3/4 (M)NPT x 3/4 (M)NPTHose Outside Dia. (In.): 1-1/4
Color: REDTemp. Range (F): 0 to 450
Reinforcement: Double Wire BraidCountry of Origin (subject to change): United States

Product Description

Steam Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 50 Ft, NPT 3/4 (M) 3/4 (M) In, Hose Outside Dia 1 1/4 In, Color Red, Max Pressure 250 PSI, Temp Range 0 to 450 F, 10:1 Safety Factor, Tube Material Synthetic Rubber, Cover Material Synthetic Rubber, Double Wire Braid Reinforcement
Save 15%. Sign up for Z-mail.