KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" ID x 50 ft Rubber Steam Hose RD

VALUE BRAND| Zoro #: G1771542| Mfr #: 1DKN7

$334.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Bulk
Cover Material: Synthetic Rubber
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771542 Mfr #: 1DKN7
Type: BulkCover Material: Synthetic Rubber
Color: RedMax. Pressure (PSI): 250
Includes: -Temp. Range (F): 0 to 425
Meets: -Item: Steam Hose
Hose Inside Dia. (In.): 3/4Hose Outside Dia. (In.): 1-1/4
Tube Material: Synthetic RubberReinforcement: Wire Braid
Safety Factor: 10:1Hose Length (Ft.): 50
Country of Origin (subject to change): United States

Description

Steam Hose, Bulk, Hose Inside Dia 3/4 In, Hose Length 50 Ft, Hose Outside Dia 1 1/4 In, Color Red, Max Pressure 250 PSI, Temp Range 0 to 425 F, 10:1 Safety Factor, Tube Material Synthetic Rubber, Cover Material Synthetic Rubber, Wire Braid Reinforcement

Reviews