KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Steam/Pressure Hose, 1/2, 50 ft, 2500 psi

VALUE BRAND| Zoro #: G2406957| Mfr #: 4KT65

$234.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 325 Degrees F
Fitting Size: 1/2" (M)NPT x 1/2" (M)NPT
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2406957 Mfr #: 4KT65
Max. Temp.: 325 Degrees FFitting Size: 1/2" (M)NPT x 1/2" (M)NPT
Color: BlackConstruction: One Wire Braid
Max. Pressure: 2500 PSIHose Outside Dia.: 0.82"
Hose Inside Dia.: 1/2"Item: Steam Cleaner/Pressure Washer Hose
Oil Resistance: RMA Class BHose Length: 50 ft.
Safety Factor: 4:1Country of Origin (subject to change): United States

Description

Steam Cleaner/Pressure Washer Hose, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Max. Pressure 2500 psi, Max. Temp. 325 Degrees F, Color Black, Fitting Size 1/2 In. (M)NPT x 1/2 In. (M)NPT, Construction One Wire Braid, Hose Outside Dia. 0.82 In., Oil Resistance RMA Class B, 4:1 Safety Factor

Reviews