Steel Bracket, 3X 1 7/8 In, Steel

VALUE BRAND| Zoro #: G1289486| Mfr #: 3AEL2

$3.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1289486 Mfr #: 3AEL2
Width: 1-7/8"Length: 3"
Item: BracketFor Use With: Vertical Blinds
Color: silverCountry of Origin (subject to change): China

Product Description

Bracket, Color Silver, Length 3 In., Width 1-7/8 In., For Use With Vertical Blinds

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.