Steel Hook, Red Vinyl Coated, 5 1/2 In L

VALUE BRAND| Zoro #: G0283753| Mfr #: 4ERV8

$3.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hook Base Width: 1"
Number of Hooks: 1
Item: Nail In Hook
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0283753 Mfr #: 4ERV8
Hook Base Width: 1"Number of Hooks: 1
Item: Nail In HookWorking Load Limit: 80 lb.
Material: Vinyl Coated SteelProjection: 3-3/4"
Color: OrangeFinish: zinc plated
Hook Type: UtilityPoints Per Hook: 1
Country of Origin (subject to change): China

Description

Nail In Hook, Material Vinyl Coated Steel, Hook Type Utility, Finish Zinc Plated, Points Per Hook 1, Red, Hook Base Width 1 In., Projection 3-3/4 In., Working Load Limit 80 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews