Steel Hook, Red Vinyl Coated, 5-1/2 In. L

VALUE BRAND| Zoro #: G0381787| Mfr #: 4ERV7

$2.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0381787 Mfr #: 4ERV7
Finish: zinc platedItem: Nail In Hook
Material: Vinyl Coated SteelColor: red
Hook Type: UtilityProjection: 2-13/50"
Working Load Limit: 100 lb.Hook Base Width: 1"
Number of Hooks: 1Points Per Hook: 1
Country of Origin (subject to change): China

Product Description

Nail In Hook, Material Vinyl Coated Steel, Hook Type Utility, Finish Zinc Plated, Points Per Hook 1, Red, Hook Base Width 1 In., Projection 2-13/50 In., Working Load Limit 100 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.