KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Steel Hook, Red Vinyl Coated, 6 7/8 In L

VALUE BRAND| Zoro #: G0549805| Mfr #: 4ERW1

$3.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Points Per Hook: 1
Hook Base Width: 1"
Item: Nail In Hook
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0549805 Mfr #: 4ERW1
Points Per Hook: 1Hook Base Width: 1"
Item: Nail In HookColor: Red
Working Load Limit: 80 lb.Finish: zinc plated
Hook Type: UtilityProjection: 4-1/8"
Material: Vinyl Coated SteelNumber of Hooks: 1
Country of Origin (subject to change): China

Description

Utility Hook, Fastening Method Nail In, Points Per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Working Load Limit 80 lb., Hook Base Width 1 In., Projection 4-1/8 In., Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews