JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Steel Pail, Black, Cap 5 Gal, With Lining

VALUE BRAND| Zoro #: G0998103| Mfr #: 1TMH7

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0998103 Mfr #: 1TMH7
Shape: ROUNDColor: BLACK
Material: steelStandards: UN 1A2/Y1.5/70
Item: PailCapacity: 5.0 gal.
Diameter: 11-3/4"Height: 13 3/8"
Includes: Rust-Inhibitor LiningLid Included: No
Handle Material: SteelUsed For: Shipping and Storage
Width: 11-3/4"Length: 11-3/4
Country of Origin (subject to change): United States

Product Description

Pail, Shape Round, Capacity 5.0 gal., Material Steel, Color Black, Diameter 11-3/4 In., Length 11-3/4, Width 11-3/4 In., Height 13 3/8 In., Lid Included No, Handle Material Steel, Used For Shipping and Storage, Standards UN 1A2/Y1.5/70, Includes Rust-Inhibitor Lining

Product Reviews

Save 15%. Sign up for Z-mail.