Steel Pail Lid, Black, For Use With 1TMH7

VALUE BRAND| Zoro #: G0997787| Mfr #: 148528

$7.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0997787 Mfr #: 148528
Shape: RoundMaterial: Steel
Color: BlackStandards: UN 1A2/Y1.5/200
Item: Steel Pail LidType: Standard
Diameter: 12Height: 1"
Length: 13-3/8"Width: * 12
Country of Origin (subject to change): United States

Product Description

Steel Pail Lid, Standard, Shape Round, Material Steel, Color Black, Diameter 12, Length 13-3/8 In., Width * 12, Height 1 In., For Use With G0998103, UN 1A2/Y1.5/200 Standards

Product Reviews

Save 15%. Sign up for Z-mail.