20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Steel Pail Lid, Black, For Use With 1TMH7

VALUE BRAND| Zoro #: G1792436| Mfr #: 1TMJ2

$8.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1792436 Mfr #: 1TMJ2
Shape: RoundMaterial: Steel
Color: BlackStandards: UN 1A2/Y1.5/200
Item: Steel Pail LidType: Spout w/Tear Tab
Diameter: 12Height: 1 1/2"
Length: 12Width: * 12
Country of Origin (subject to change): United States

Product Description

Steel Pail Lid, Spout w/Tear Tab, Shape Round, Material Steel, Color Black, Diameter 12, Length 12, Width * 12, Height 1 1/2 In., For Use With G0998103, UN 1A2/Y1.5/200 Standards

Product Reviews

Save 15%. Sign up for Z-mail.