Steel Ramp, Straight, Cap1600Lb, PK2

VALUE BRAND| Zoro #: G0253321| Mfr #: 5JDT3

$121.61 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0253321 Mfr #: 5JDT3
Length: 72"Material: Galvanized Stamped Steel Rung
Item: Steel RampLoad Capacity: 1600 lb.
Type: StraightWidth: 12"
Country of Origin (subject to change): China

Product Description

Steel Ramp, Straight, Load Capacity 1600 lb., Width 12 In., Length 72 In., Galvanized Stamped Steel Rung, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.