Shop Alternate Products
This Product is Discontinued
Zoro Select
Steel Strapping, 1/2 In, L 3520 Ft (Discontinued)
Mfr # 4WXR9
Zoro # G1096103
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 1/2"
- Thickness 0.017"
- Length 3520 ft.
- Breaking Strength 1052 lb.
- Wind MW