KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Steel Strapping, 20 mil, 300 ft. L

VALUE BRAND| Zoro #: G1814084| Mfr #: 3CTU8

$32.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Breaking Strength: 1180 lb.
Item: Steel Strapping
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1814084 Mfr #: 3CTU8
Width: 1/2"Breaking Strength: 1180 lb.
Item: Steel StrappingWind: RW
Length: 300 ft.Thickness: 0.020"
Country of Origin (subject to change): Korea, Republic of

Description

Steel Strapping, 1/2 In., Thickness 0.020 In., Length 300 ft., Wind RW, Breaking Strength 1180 lb.

Reviews