Steel Strapping, 20 mil, 300 ft. L

VALUE BRAND| Zoro #: G1188372| Mfr #: 3CTU9

$33.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.020"
Breaking Strength: 1470 lb.
Width: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1188372 Mfr #: 3CTU9
Thickness: 0.020"Breaking Strength: 1470 lb.
Width: 5/8"Length: 300 ft.
Wind: RWCountry of Origin (subject to change): South Korea

Description

Steel Strapping, 5/8 In., Thickness 0.020 In., Length 300 ft., Wind RW, Breaking Strength 1470 lb.

Reviews