Zoro Select
Steel Strapping, 2942 ft. L, 20 mil
Mfr # 3CTU2
Zoro # G2153541
$358.80
26% off
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$261.99
Key Features
- Width 1/2"
- Thickness 0.020"
- Length 2942 ft.
- Breaking Strength 1180 lb.
- Wind MW
Explore More Products
- ZORO SELECT Steel Strapping, 23 mil, 5/8 In. W 16P034
- ZORO SELECT Steel Strapping, 29 mil, 1330 ft. L 3CTU6
- ZORO SELECT Steel Strapping, Steel, 20 mil 3CTW9
- ZORO SELECT Steel Strapping, 20 mil, 300 ft. L 3CTV1
- ZORO SELECT Steel Strapping, 1/2 in.W, 0.020 in., PK12 32TL75
- ZORO SELECT Steel Strapping, Oscillated, 5300 ft. L 52YU46
- ZORO SELECT Insulation Band-Fast BFWE-E0820-093-U
- ZORO SELECT Insulation Band-Fast BFWE-E0820-087-U
- ZORO SELECT Steel Strapping, 2353 ft. L, 20 mil 6LGD6
- SIGNODE Steel Strapping, 20 mil, 2060 ft. L 2X2056
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 300 Ft., Black MAL12.300
- Zoro Select Strapping