Shop Alternate Products
This Product is Discontinued
Zoro Select
Steel Strapping, 3/8 In, L 4706 Ft (Discontinued)
Mfr # 4WXR8
Zoro # G1807985
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 3/8"
- Thickness 0.017"
- Length 4706 ft.
- Breaking Strength 870 lb.
- Wind MW