Steel Strapping, 5/8 In, L 300 Ft

VALUE BRAND| Zoro #: G2009804| Mfr #: 4WXT3

$37.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2009804 Mfr #: 4WXT3
Item: Steel StrappingWidth: 5/8"
Length: 300 ft.Includes: Cardboard Box Dispenser
Breaking Strength: 1319 lb.Wind: RW
Thickness: 0.017"Country of Origin (subject to change): South Korea

Product Description

Steel Strapping, 5/8 In., Thickness 0.017 In., Length 300 ft., Wind RW, Breaking Strength 1319 lb., Includes Cardboard Box Dispenser

Product Reviews

Save 15%. Sign up for Z-mail.