JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Stem Caster Bracket, 1-5/8 in. H, PK5

VALUE BRAND| Zoro #: G2153173| Mfr #: CRNR BRKT 90 IN

$12.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2153173 Mfr #: CRNR BRKT 90 IN
For Stem Type: Friction RingLock Type: No Lock Included
Item: Stem Caster BracketMounting Type: Screw Flange
Overall Size: 1-5/8" x 1-1/4"Overall Height: 1-5/8"
Mounting Bolt Dia.: 5/16"Tube Inside Dia.: 7/16"
Country of Origin (subject to change): China

Product Description

Bracket, Stem Caster Mounting Type, For Use With Angle Iron, For Stem Type 2, 3, Screw Flange Mounting Type, Overall Height 1 5/8 In, Mounting Bolt Dia 5/16 In, Overall Size 1 5/8 x 1 1/4 In, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.