Stem Caster Socket, 1-3/4 in. H, PK5

VALUE BRAND| Zoro #: G0918075| Mfr #: SR1616BK-PE

$6.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0918075 Mfr #: SR1616BK-PE
For Stem Type: Friction RingLock Type: No Lock Included
Tube Size: 1"Includes: Mounting Grip Ring, Grip Neck or THD Fastening
Item: Stem Caster SocketMounting Type: Press Fit
Overall Size: 1" x 1-3/4"Overall Height: 1-3/4"
Tube Inside Dia.: 87/100"Country of Origin (subject to change): China

Product Description

Socket, Stem Caster Mounting Type, For Use With Wood or Metal Tubing, Round Tube Mounting, For 7/16 In. Friction Stem Casters, Tube Size 1 In, Tube Inside Dia 0.87 In, Press Fit Mounting Type, Overall Size 1 x 1 3/4 In, Includes Mounting Grip Ring, Grip Neck or THD Fastening, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.