Step Key Kit, 7 PC

VALUE BRAND| Zoro #: G1738432| Mfr #: WWGDISPSK007

$77.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1738432 Mfr #: WWGDISPSK007
Length: 12"Finish: zinc
Tensile Strength (PSI): 64, 000Type: Step
Material: steelThickness Tolerance: -0.002"
Item: Step Key Stock AssortmentNumber of Pieces: 7
Rockwell Hardness: B85Country of Origin (subject to change): United States

Product Description

Step Key Kit, Number of Pieces 7, Steel, Zinc Plated Finish, 12 In Length, -0.002 In Thickness Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Includes 1 Each of 01-1, 03-2, 04-2, 06-2, 08-1, 11-2, 15-2, Compartmented Cardboard Box

Product Reviews

Save 15%. Sign up for Z-mail.