10' Aluminum 500 lb. Stepladder, Type IAA

VALUE BRAND| Zoro #: G0551957| Mfr #: 100H-HDC-10

$1,126.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0551957 Mfr #: 100H-HDC-10
Step Tread: RibbedStep Depth: 4"
Series: 100HANSI Type: IAA
Material: AluminumItem: Stepladder
Load Capacity: 500 lb.Stepladder Item: Stepladder
Bottom Width: 31"Base Spread: 66"
Ladder Height: 10 ft.Number of Steps: 10
Country of Origin (subject to change): United States

Product Description

Stepladder, Material Aluminum, ANSI Type IAA, Ladder Height 10 ft., Load Capacity 500 lb., Number of Steps 10, Base Spread 66 In., Bottom Width 31 In., Step Depth 4 In., Step Tread Ribbed, Series 100H

Product Reviews

Save 15%. Sign up for Z-mail.