4' Aluminum 500 lb. Stepladder, Type IAA

VALUE BRAND| Zoro #: G2120675| Mfr #: 100H-HDC-04

$633.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2120675 Mfr #: 100H-HDC-04
Step Tread: RibbedStep Depth: 4"
Series: 100HANSI Type: IAA
Material: AluminumItem: Stepladder
Load Capacity: 500 lb.Stepladder Item: Stepladder
Base Spread: 31"Ladder Height: 4 ft.
Number of Steps: 4Bottom Width: 22"
Country of Origin (subject to change): United States

Product Description

For all the do-it-yourself projects that are above your head, use stepladder from Value Brand. This 4 ft. aluminum stepladder has 4 steps and a load capacity of 500 lb. With safety at the forefront, the ANSI type is IAA. The spread at the base is 31". Added stability comes from the steps' ribbed tread. Width measurements at the bottom come to 22". This product is a part of the 100H series.

Product Reviews

Save 15%. Sign up for Z-mail.