8' Aluminum 500 lb. Stepladder, Type IAA

VALUE BRAND| Zoro #: G1299006| Mfr #: 100H-HDC-08

$968.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1299006 Mfr #: 100H-HDC-08
Step Tread: RibbedStep Depth: 4"
ANSI Type: IAAItem: Stepladder
Load Capacity: 500 lb.Stepladder Item: Stepladder
Ladder Height: 8 ft.Series: 100H
Number of Steps: 8Material: Aluminum
Bottom Width: 28"Base Spread: 55"
Country of Origin (subject to change): United States

Product Description

Stepladder, Material Aluminum, ANSI Type IAA, Ladder Height 8 ft., Load Capacity 500 lb., Number of Steps 8, Base Spread 55 In., Bottom Width 28 In., Step Depth 4 In., Step Tread Ribbed, Series 100H

Product Reviews

Save 15%. Sign up for Z-mail.