10' Fiberglass 500 lb. Stepladder, Type IAA

VALUE BRAND| Zoro #: G1756386| Mfr #: P100H-10-HDC

$1,395.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1756386 Mfr #: P100H-10-HDC
Step Tread: RibbedStep Depth: 4"
ANSI Type: IAAItem: Stepladder
Load Capacity: 500 lb.Stepladder Item: Stepladder
Bottom Width: 31"Base Spread: 66"
Ladder Height: 10 ft.Series: P100H
Number of Steps: 10Material: Fiberglass
Country of Origin (subject to change): United States

Product Description

When you need to do it yourself but just can't reach, rely on this stepladder from Value Brand. This 10 ft. fiberglass stepladder has 10 steps and a load capacity of 500 lb. The spread at the base is 66". Width measurements at the bottom come to 31". Added stability comes from the steps' ribbed tread. This product is a part of the P100H series. With safety at the forefront, the ANSI type is IAA.

Product Reviews

Save 15%. Sign up for Z-mail.