8' Fiberglass 500 lb. Stepladder, Type IAA

VALUE BRAND| Zoro #: G1626344| Mfr #: P100H-08-HDC

$1,147.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1626344 Mfr #: P100H-08-HDC
Step Tread: RibbedStep Depth: 4"
Series: P100HANSI Type: IAA
Material: FiberglassItem: Stepladder
Load Capacity: 500 lb.Stepladder Item: Stepladder
Bottom Width: 28"Base Spread: 55"
Ladder Height: 8 ft.Number of Steps: 8
Country of Origin (subject to change): United States

Product Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 8 ft., Load Capacity 500 lb., Number of Steps 8, Base Spread 55 In., Bottom Width 28 In., Step Depth 4 In., Step Tread Ribbed, Series P100H

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.