KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stock Cart, 4 Trays

VALUE BRAND| Zoro #: G2323255| Mfr #: ST9000

$223.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 800 lb.
Overall Width: 24"
Overall Length: 40"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2323255 Mfr #: ST9000
Load Capacity: 800 lb.Overall Width: 24"
Overall Length: 40"Number of Shelves: 4
Shelf Width: 24"Caster Dia.: 5"
Shelf Length: 36"Caster Type: (2) Rigid, (2) Swivel
Item: Stock CartFinish: Gray Powder Coated
Overall Height: 60"Distance Between Shelves: 14"
Adjustable Increments: 6"Country of Origin (subject to change): United States

Description

Stock Cart, Load Capacity 800 lb., Number of Shelves 4, Shelf Width 24 In., Shelf Length 36 In., Overall Length 40 In., Overall Width 24 In., Overall Height 60 In., Distance Between Shelves 14 In., Caster Type (2) Rigid, (2) Swivel, Gray Powder Coated Finish, Adjustable Increments 6 In., Caster Dia. 5 In.

Reviews