DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Stool Cushion, Height Brown

VALUE BRAND| Zoro #: G0937815| Mfr #: 390202

$28.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0937815 Mfr #: 390202
Seat Material: PolyesterCushion Thickness (In.): 2
Item: Stool CushionType: Round Padded
Color: BrownWidth (In.): 14
Height (In.): 2Depth (In.): 14
Country of Origin (subject to change): China

Product Description

Stool Cushion, Round Padded, Width (In.) 14, Depth (In.) 14, Height (In.) 2, Color Brown, Seat Material Polyester, Cushion Thickness (In.) 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.