Stop and Waste Valve, 3/4 In, Solder

VALUE BRAND| Zoro #: G2199312| Mfr #: 105-604G

$6.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2199312 Mfr #: 105-604G
Max. Temp.: 180 Degrees FHandle Material: Cast Iron
Standards: ANSI B18.18, NSF 61-8, CSAPipe Size: 3/4"
Item: Stop and Waste ValveConnection Type: Solder x Solder
Body Material: BrassTop of Handle to Inlet Center: 2.67"
Max. Pressure: 125 psiOverall Length: 2.62"
Country of Origin (subject to change): Taiwan

Product Description

Stop and Waste Valve, Body Material Brass, Connection Type Solder x Solder, Pipe Size 3/4 In., Top of Handle to Inlet Center 2.67 In., Overall Length 2.62 In., Max. Pressure 125 psi, Max. Temp. 180 Degrees F, Handle Material Cast Iron, Standards ANSI B18.18, NSF 61-8, CSA

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA, LA, MD, VT
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews