Zoro Select
Stationary Storage Cabinet, 36 in W x 18 in D x 72 in H, Steel, 4 Shelves
Mfr # 1UEZ6
Zoro # G1952212
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$433.99
Key Features
- Promotion Restriction Not eligible for promotion
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
Explore More Products
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 71 in H x 36 in W x 18 in D, Gray 1UEZ4
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary 1UFE8
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1UFA6
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary 1UFD2
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 210S361872SV-HG
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 430W362478HG
- ZORO SELECT 16/20/22 ga. ga. Steel Storage Cabinet, Stationary 1UEY6
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 1UEZ7
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary 410S361842HG
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HDWC244878-5S95
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HW6CC0478-4CL
- Zoro Select Industrial Storage Cabinets