JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Storage Cabinet, Charcoal, 36 In W

VALUE BRAND| Zoro #: G1784133| Mfr #: 1UFF2

$433.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1784133 Mfr #: 1UFF2
Overall Cabinet Height: 78"Number of Doors: 2
Locking Cabinet: YesCabinet Door Type: Standard
Cabinet Strength Rating: CommercialCabinet Color: Charcoal
Cabinet Handle Style: RecessedOverall Cabinet Width: 36"
Finish: Powder CoatedShelf Capacity: 180 lb.
Number of Drawers: 0Gauge: 24
Assembled/Unassembled: UnassembledMaterial: steel
Locking Points: 3 PointsCabinet Locking Mechanism: Keyed
Number of Shelves: 1Casters Included: No
Method of Construction: BoltedItem: Storage Cabinet
Cabinet Height Range: Full HeightOverall Cabinet Depth: 24"
Cabinet Style: ShelvingCountry of Origin (subject to change): China

Product Description

Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Charcoal, Unassembled, Method of Construction Bolted, 24 Gauge, Overall Cabinet Height 78 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 24 In., Number of Doors 2, Number of Shelves 4, Number of Drawers 0, Material Steel, Finish Powder Coated, 180 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Casters Included No, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Recessed

Product Reviews

Save 15%. Sign up for Z-mail.