20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Storage Cabinet, Charcoal, 78 In H, 48 In W

VALUE BRAND| Zoro #: G2209286| Mfr #: 1UFF4

$583.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2209286 Mfr #: 1UFF4
Assembled/Unassembled: UnassembledMethod of Construction: Bolted
Shelf Capacity: 180 lb.Number of Drawers: 0
Finish: Powder CoatedCabinet Strength Rating: Commercial
Material: SteelNumber of Doors: 2
Casters Included: NoCabinet Color: Charcoal
Overall Cabinet Width: 48"Cabinet Height Range: Full Height
Overall Cabinet Height: 78"Overall Cabinet Depth: 24"
Cabinet Door Type: StandardCabinet Style: Shelving
Locking Points: 3 PointsCabinet Handle Style: Recessed
Locking Cabinet: YesCabinet Locking Mechanism: Keyed
Item: Storage CabinetGauge: 24
Number of Shelves: 4Country of Origin (subject to change): China

Product Description

Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Charcoal, Unassembled, Method of Construction Bolted, 24 Gauge, Overall Cabinet Height 78 In., Overall Cabinet Width 48 In., Overall Cabinet Depth 24 In., Number of Doors 2, Number of Shelves 4, Number of Drawers 0, Material Steel, Finish Powder Coated, 180 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Casters Included No, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Recessed

Product Reviews

Save 15%. Sign up for Z-mail.