KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Storage Cabinet, Gray, 78 In H, 36 In W

VALUE BRAND| Zoro #: G1481925| Mfr #: 1UEY1

$259.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Cabinet Depth: 18"
Cabinet Handle Style: Swing
Assembled/Unassembled: Unassembled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481925 Mfr #: 1UEY1
Overall Cabinet Depth: 18"Cabinet Handle Style: Swing
Assembled/Unassembled: UnassembledItem: Storage Cabinet
Number of Doors: 2Casters Included: No
Overall Cabinet Width: 36"Includes: (2) keys
Number of Shelves: 4Cabinet Door Type: Standard
Finish: Powder CoatedCabinet Color: Gray
Cabinet Height Range: Full HeightShelf Capacity: 150 lb.
Overall Cabinet Height: 78"Locking Cabinet: Yes
Cabinet Strength Rating: CommercialNumber of Drawers: 0
Cabinet Style: ShelvingCabinet Locking Mechanism: Keyed
Locking Points: 3 PointsMaterial: steel
Standards: ANSI/BIFMAGauge: 20
Method of Construction: BoltlessCountry of Origin (subject to change): China

Description

Storage Cabinet,Door Type Standard,Cabinet Color Gray,Unassembled,16 Gauge,Overall Height 78 In.,Overall Width 36 In.,Overall Depth 18 In.,Material Steel,Finish Powder Coated,Number of Shelves 4,150 lb. Shelf Capacity,Total Number of Drawers 0,Locking System 3 Point,Single Handle,Standards ANSI/BIFMA,Includes (2) Keys

Reviews