JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Storage Cabinet, H30, W36, Blk

VALUE BRAND| Zoro #: G1011202| Mfr #: 1UFC1

$128.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1011202 Mfr #: 1UFC1
Overall Cabinet Height: 30"Cabinet Door Type: Standard
Cabinet Height Range: Desk or Table HeightItem: Storage Cabinet
Gauge: 24Overall Cabinet Depth: 18"
Standards: ANSI/BIFMALocking Points: 3 Points
Cabinet Color: BlackOverall Cabinet Width: 36"
Shelf Capacity: 150 lb.Finish: Powder Coated
Number of Shelves: 1Number of Drawers: 0
Number of Doors: 2Cabinet Strength Rating: Commercial
Material: steelMethod of Construction: Boltless
Assembled/Unassembled: UnassembledLocking Cabinet: Yes
Includes: (2) keysCabinet Style: Shelving
Cabinet Handle Style: SwingCasters Included: No
Cabinet Locking Mechanism: KeyedCountry of Origin (subject to change): China

Product Description

Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Black, Unassembled, Method of Construction Boltless, 24 Gauge, Overall Cabinet Height 30 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 18 In., Number of Doors 2, Number of Shelves 1, Number of Drawers 0, Material Steel, Finish Powder Coated, 150 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Standards ANSI/BIFMA, Includes (2) Keys, Casters Included No, Cabinet Locking Mechanism Keyed

Product Reviews

Save 15%. Sign up for Z-mail.