KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Storage Cabinet, Sand, 36 In W

VALUE BRAND| Zoro #: G2108967| Mfr #: 1UFF1

$457.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cabinet Strength Rating: Commercial
Overall Cabinet Depth: 18"
Cabinet Handle Style: Recessed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108967 Mfr #: 1UFF1
Cabinet Strength Rating: CommercialOverall Cabinet Depth: 18"
Cabinet Handle Style: RecessedAssembled/Unassembled: Unassembled
Item: Storage CabinetNumber of Doors: 2
Overall Cabinet Width: 36"Number of Shelves: 4
Cabinet Door Type: StandardFinish: Powder Coated
Cabinet Color: SandCabinet Height Range: Full Height
Casters Included: NoShelf Capacity: 180 lb.
Overall Cabinet Height: 78"Number of Drawers: 0
Cabinet Style: ShelvingCabinet Locking Mechanism: Keyed
Locking Points: 3 PointsMaterial: steel
Locking Cabinet: YesGauge: 24
Method of Construction: BoltedCountry of Origin (subject to change): China

Description

Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Sand, Unassembled, Method of Construction Bolted, 24 Gauge, Overall Cabinet Height 78 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 18 In., Number of Doors 2, Number of Shelves 4, Number of Drawers 0, Material Steel, Finish Powder Coated, 180 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Casters Included No, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Recessed

Reviews