Storage Cabinet, Sand, 36 In W

VALUE BRAND| Zoro #: G0791122| Mfr #: 1UFF3

$433.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0791122 Mfr #: 1UFF3
Locking Cabinet: YesItem: Storage Cabinet
Cabinet Locking Mechanism: KeyedCabinet Style: Shelving
Overall Cabinet Depth: 24"Material: steel
Overall Cabinet Height: 78"Gauge: 24
Casters Included: NoCabinet Strength Rating: Commercial
Number of Drawers: 0Method of Construction: Bolted
Number of Doors: 2Cabinet Handle Style: Recessed
Finish: Powder CoatedCabinet Height Range: Full Height
Number of Shelves: 4Assembled/Unassembled: Unassembled
Cabinet Door Type: StandardLocking Points: 3 Points
Shelf Capacity: 180 lb.Cabinet Color: Sand
Overall Cabinet Width: 36"Country of Origin (subject to change): China

Product Description

Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Sand, Unassembled, Method of Construction Bolted, 24 Gauge, Overall Cabinet Height 78 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 24 In., Number of Doors 2, Number of Shelves 4, Number of Drawers 0, Material Steel, Finish Powder Coated, 180 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Casters Included No, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Recessed

Product Reviews

Save 15%. Sign up for Z-mail.