KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Storage Cabinet, Sand, 78 In H, 36 In W

VALUE BRAND| Zoro #: G2222726| Mfr #: 1UEY5

$404.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Cabinet Depth: 24"
Cabinet Handle Style: Swing
Assembled/Unassembled: Unassembled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2222726 Mfr #: 1UEY5
Overall Cabinet Depth: 24"Cabinet Handle Style: Swing
Assembled/Unassembled: UnassembledItem: Storage Cabinet
Number of Doors: 2Casters Included: No
Overall Cabinet Width: 36"Includes: (2) keys
Number of Shelves: 4Cabinet Door Type: Standard
Finish: Powder CoatedCabinet Color: Sand
Cabinet Height Range: Full HeightShelf Capacity: 200 lb.
Overall Cabinet Height: 78"Locking Cabinet: Yes
Cabinet Strength Rating: IndustrialNumber of Drawers: 0
Cabinet Style: ShelvingCabinet Locking Mechanism: Keyed
Locking Points: 3 PointsMaterial: steel
Standards: ANSI/BIFMAGauge: 16/20/22
Method of Construction: BoltlessCountry of Origin (subject to change): China

Description

Storage Cabinet, Shelving, Industrial, Cabinet Door Type Standard, Cabinet Color Sand, Unassembled, Method of Construction Boltless, 16/20/22 Gauge, Overall Cabinet Height 78 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 24 In., Number of Doors 2, Number of Shelves 4, Number of Drawers 0, Material Steel, Finish Powder Coated, 200 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Standards ANSI/BIFMA, Includes (2) Keys, Casters Included No

Reviews