Storage Cabinet, Sand, 78 In H, 48 In W

VALUE BRAND| Zoro #: G2387901| Mfr #: 1UFF5

$583.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2387901 Mfr #: 1UFF5
Gauge: 24Overall Cabinet Height: 78"
Number of Doors: 2Number of Shelves: 4
Cabinet Door Type: StandardCabinet Handle Style: Recessed
Material: steelShelf Capacity: 180 lb.
Overall Cabinet Width: 48"Finish: Powder Coated
Cabinet Strength Rating: CommercialNumber of Drawers: 0
Overall Cabinet Depth: 24"Method of Construction: Bolted
Cabinet Color: SandCabinet Style: Shelving
Locking Cabinet: YesCabinet Height Range: Full Height
Casters Included: NoLocking Points: 3 Points
Item: Storage CabinetAssembled/Unassembled: Unassembled
Cabinet Locking Mechanism: KeyedCountry of Origin (subject to change): China

Product Description

Storage Cabinet, Shelving, Commercial, Cabinet Door Type Standard, Cabinet Color Sand, Unassembled, Method of Construction Bolted, 24 Gauge, Overall Cabinet Height 78 In., Overall Cabinet Width 48 In., Overall Cabinet Depth 24 In., Number of Doors 2, Number of Shelves 4, Number of Drawers 0, Material Steel, Finish Powder Coated, 180 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Casters Included No, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Recessed

Product Reviews

Save 15%. Sign up for Z-mail.