3/16-24 x 3-1/2" Round Head Slotted Stove Bolt, 100 pk.

VALUE BRAND| Zoro #: G1184897| Mfr #: 180724

$10.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1184897 Mfr #: 180724
Meets/Exceeds: ASME B18.6.3Finish: Zinc Plated
Drive Type: SlottedSystem of Measurement: Inch
Material: Low Carbon SteelTemp. Range (F): 0 - +375
Tensile Strength (PSI): 60, 000Item: Stove Bolt
Includes: Matching Hex NutDia./Thread Size: 3/16"-24
Head Height: 0.137"Head Dia.: 0.359"
Rockwell Hardness: B70-100Thread Length: 1"
Hole Size: 7/32Head Type: Round
Driver Size: 5/16"Length: 3-1/2"
Country of Origin (subject to change): Multiple

Product Description

Stove Bolt, Head Type Round, Low Carbon Steel, Length 3-1/2 In., Thread Length 1 In., Drive Type Slotted, Finish Zinc-Plated, Thread Size 3/16-24, Driver Size 5/16 In., Head Dia. 0.359 In., Head Height 0.137 In., Hole Size 7/32, Temp. Range (F) 0 - +375, Tensile Strength (PSI) 60, 000, Rockwell Hardness B70-100, Meets/Exceeds ASME B18.6.3, Includes Matching Hex Nut, Package Quantity 100

Product Reviews