Zoro Select
1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 658173-PG
Zoro # G1761943
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Head Type Flat
- Drive Slotted
Explore More Products
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.060.0010
- ZORO SELECT #4-40 x 11/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 020440A025
- ZORO SELECT #8-32 x 5/8 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK U51320.016.0062
- ZORO SELECT M3-0.50 x 27.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPJ030300-025P1
- ZORO SELECT M4-0.70 x 50 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51300.040.0050
- ZORO SELECT #8-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.016.0150
- ZORO SELECT #8-32 x 7/16 in Phillips Flat Machine Screw, Plain Steel, 5000 PK 0807MPU188
- ZORO SELECT #8-32 x 5/16 in Slotted Flat Machine Screw, Plain Steel, 5000 PK 0805MSF188
- ZORO SELECT 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 2000 PK 1420MCR
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 25 PK 63403
- NEWPORT FASTENERS #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK 649603-100
- Zoro Select Machine Screws