BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4-20 x 2-1/4" Flat Head Slotted Stove Bolt, 100 pk.

VALUE BRAND| Zoro #: G1796356| Mfr #: 658179-PG

$15.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: B70-100
Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1796356 Mfr #: 658179-PG
Package Quantity: 100Rockwell Hardness: B70-100
Length: 2-1/4"Finish: zinc plated
Head Dia.: 0.477"Hole Size: 9/32
Thread Length: 1"Meets/Exceeds: ASME B18.6.3
Material: Low carbon steelThread Size: 1/4-20
Drive Type: SlottedHead Angle (Deg.): 82
Includes: Matching Hex NutHead Type: Flat
Tensile Strength (PSI): 60,000Driver Size: 7/16"
Item: Stove BoltHead Height: 0.153"
System of Measurement: InchTemp. Range (F): 0 - +375
Country of Origin (subject to change): Multiple

Description

Stove Bolt, Head Type Flat, Low Carbon Steel, Length 2-1/4 In., Thread Length 1 In., Drive Type Slotted, Finish Zinc, Thread Size 1/4-20, Driver Size 7/16 In., Head Dia. 0.477 In., Head Height 0.153 In., Head Angle (Deg.) 82, Hole Size 9/32, Temp. Range (F) 0 - +375, Tensile Strength (PSI) 60,000, Rockwell Hardness B70-100, Meets/Exceeds ASME B18.6.3, Includes Matching Hex Nut, Package Quantity 100

Reviews