1/4-20 x 3/4" Flat Head Slotted Stove Bolt, 100 pk.

VALUE BRAND| Zoro #: G0455567| Mfr #: 658169-PG

$7.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0455567 Mfr #: 658169-PG
Meets/Exceeds: ASME B18.6.3Finish: Zinc Plated
Drive Type: SlottedMaterial: Low Carbon Steel
Temp. Range (F): 0 - +375System of Measurement: Inch
Tensile Strength (PSI): 60, 000Head Type: Flat
Driver Size: 7/16"Thread Size: 1/4-20
Length: 3/4"Head Angle (Deg.): 82
Item: Stove BoltIncludes: Matching Hex Nut
Head Height: 0.153"Head Dia.: 0.477"
Rockwell Hardness: B70-100Thread Length: 3/4"
Hole Size: 9/32Country of Origin (subject to change): Multiple

Product Description

Stove Bolt, Head Type Flat, Low Carbon Steel, Length 3/4 In., Thread Length 3/4 In., Drive Type Slotted, Finish Zinc, Thread Size 1/4-20, Driver Size 7/16 In., Head Dia. 0.477 In., Head Height 0.153 In., Head Angle (Deg.) 82, Hole Size 9/32, Temp. Range (F) 0 - +375, Tensile Strength (PSI) 60, 000, Rockwell Hardness B70-100, Meets/Exceeds ASME B18.6.3, Includes Matching Hex Nut, Package Quantity 100

Product Reviews