KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/16-24 x 1" Flat Head Slotted Stove Bolt, 100 pk.

VALUE BRAND| Zoro #: G1333044| Mfr #: 658147-PG

$9.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Matching Hex Nut
Thread Size: 3/16-24
Rockwell Hardness: B70-100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333044 Mfr #: 658147-PG
Includes: Matching Hex NutThread Size: 3/16-24
Rockwell Hardness: B70-100Head Height: 0.116"
Length: 1"Meets/Exceeds: ASME B18.6.3
Temp. Range (F): 0 - +375Head Dia.: 0.362"
Hole Size: 7/32Item: Stove Bolt
Finish: zinc platedDrive Type: Slotted
Package Quantity: 100Head Type: Flat
Tensile Strength (PSI): 60,000Head Angle (Deg.): 82
System of Measurement: InchDriver Size: 5/16"
Material: Low carbon steelThread Length: 1"
Country of Origin (subject to change): Multiple

Description

Stove Bolt, Head Type Flat, Low Carbon Steel, Length 1 In., Thread Length 1 In., Drive Type Slotted, Finish Zinc, Thread Size 3/16-24, Driver Size 5/16 In., Head Dia. 0.362 In., Head Height 0.116 In., Head Angle (Deg.) 82, Hole Size 7/32, Temp. Range (F) 0 - +375, Tensile Strength (PSI) 60,000, Rockwell Hardness B70-100, Meets/Exceeds ASME B18.6.3, Includes Matching Hex Nut, Package Quantity 100

Reviews