STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

3/16-24 x 3/4" Flat Head Slotted Stove Bolt, 100 pk.

VALUE BRAND| Zoro #: G0595935| Mfr #: 658145-PG

$3.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Head Angle (Deg.): 82
Hole Size: 7/32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0595935 Mfr #: 658145-PG
Finish: zinc platedHead Angle (Deg.): 82
Hole Size: 7/32Tensile Strength (PSI): 60,000
Length: 3/4"Package Quantity: 100
System of Measurement: InchHead Type: Flat
Item: Stove BoltRockwell Hardness: B70-100
Includes: Matching Hex NutMeets/Exceeds: ASME B18.6.3
Driver Size: 5/16"Head Dia.: 0.362"
Thread Size: 3/16-24Temp. Range (F): 0 - +375
Thread Length: 3/4"Material: Low carbon steel
Drive Type: SlottedHead Height: 0.116"
Country of Origin (subject to change): Multiple

Description

Stove Bolt, Head Type Flat, Low Carbon Steel, Length 3/4 In., Thread Length 1 In., Drive Type Slotted, Finish Zinc, Thread Size 3/16-24, Driver Size 5/16 In., Head Dia. 0.362 In., Head Height 0.116 In., Head Angle (Deg.) 82, Hole Size 7/32, Temp. Range (F) 0 - +375, Tensile Strength (PSI) 60,000, Rockwell Hardness B70-100, Meets/Exceeds ASME B18.6.3, Includes Matching Hex Nut, Package Quantity 100

Reviews