Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

3/8-16 x 2" Flat Head Slotted Stove Bolt, 100 pk.

VALUE BRAND| Zoro #: G1650826| Mfr #: 658211-PG

$31.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Head Angle (Deg.): 82
Hole Size: 13/32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650826 Mfr #: 658211-PG
Finish: zinc platedHead Angle (Deg.): 82
Hole Size: 13/32Tensile Strength (PSI): 60,000
Length: 2"Package Quantity: 100
System of Measurement: InchHead Type: Flat
Item: Stove BoltRockwell Hardness: B70-100
Includes: Matching Hex NutMeets/Exceeds: ASME B18.6.3
Driver Size: 7/16"Head Dia.: 0.717"
Thread Size: 3/8-16Temp. Range (F): 0 - +375
Thread Length: 1"Material: Low carbon steel
Drive Type: SlottedHead Height: 0.230"
Country of Origin (subject to change): Multiple

Description

Stove Bolt, Head Type Flat, Low Carbon Steel, Length 2 In., Thread Length 1 In., Drive Type Slotted, Finish Zinc, Thread Size 3/8-16, Driver Size 7/16 In., Head Dia. 0.717 In., Head Height 0.230 In., Head Angle (Deg.) 82, Hole Size 13/32, Temp. Range (F) 0 - +375, Tensile Strength (PSI) 60,000, Rockwell Hardness B70-100, Meets/Exceeds ASME B18.6.3, Includes Matching Hex Nut, Package Quantity 100

Reviews