3/16-24 x 1-1/4" Flat Head Slotted Stove Bolt, 100 pk.

VALUE BRAND| Zoro #: G0987201| Mfr #: 658149-PG

$4.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0987201 Mfr #: 658149-PG
Meets/Exceeds: ASME B18.6.3Finish: zinc plated
Drive Type: SlottedMaterial: Low carbon steel
Temp. Range (F): 0 - +375System of Measurement: Inch
Tensile Strength (PSI): 60, 000Length: 1-1/4"
Head Angle (Deg.): 82Item: Stove Bolt
Includes: Matching Hex NutHead Height: 0.116"
Head Dia.: 0.362"Rockwell Hardness: B70-100
Thread Length: 1"Hole Size: 7/32
Head Type: FlatDriver Size: 5/16"
Thread Size: 3/16-24Country of Origin (subject to change): Multiple

Product Description

Stove Bolt, Head Type Flat, Low Carbon Steel, Length 1-1/4 In., Thread Length 1 In., Drive Type Slotted, Finish Zinc, Thread Size 3/16-24, Driver Size 5/16 In., Head Dia. 0.362 In., Head Height 0.116 In., Head Angle (Deg.) 82, Hole Size 7/32, Temp. Range (F) 0 - +375, Tensile Strength (PSI) 60,000, Rockwell Hardness B70-100, Meets/Exceeds ASME B18.6.3, Includes Matching Hex Nut, Package Quantity 100

Product Reviews