1/4-20 x 1-1/2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0321097| Mfr #: U24210.025.0150

$9.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0321097 Mfr #: U24210.025.0150
Temp. Range (F): 0 - +375Meets/Exceeds: ASME B18.6.3
System of Measurement: InchTensile Strength (PSI): 60, 000
Finish: zinc platedMaterial: Low carbon steel
Drive Type: SlottedHead Type: Round
Driver Size: 7/16"Thread Size: 1/4-20
Length: 1-1/2"Item: Machine Screw
Head Height: 0.175"Head Dia.: 0.472"
Rockwell Hardness: B69 to B100Thread Length: 1"
Hole Size: 9/32Country of Origin (subject to change): Multiple

Product Description

Stove Bolt, Head Type Round, Low Carbon Steel, Length 1-1/2 In., Thread Length 1 In., Drive Type Slotted, Finish Zinc, Thread Size 1/4-20, Driver Size 7/16 In., Head Dia. 0.472 In., Head Height 0.175 In., Hole Size 9/32, Temp. Range (F) 0 - +375, Tensile Strength (PSI) 60,000, Rockwell Hardness B70-100, Meets/Exceeds ASME B18.6.3, Includes Matching Hex Nut, Package Quantity 100

Product Reviews