1/4-20 x 2-1/2" Round Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1135705| Mfr #: U24210.025.0250

$11.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1135705 Mfr #: U24210.025.0250
System of Measurement: InchMeets/Exceeds: ASME B18.6.3
Finish: zinc platedDrive Type: Slotted
Temp. Range (F): 0 - +375Tensile Strength (PSI): 60, 000
Material: Low carbon steelDriver Size: 7/16"
Thread Size: 1/4-20Length: 2-1/2"
Item: Machine ScrewHead Height: 0.175"
Head Dia.: 0.472"Rockwell Hardness: B69 to B100
Thread Length: 1"Hole Size: 9/32
Head Type: RoundCountry of Origin (subject to change): Multiple

Product Description

Stove Bolt, Head Type Round, Low Carbon Steel, Length 2-1/2 In., Thread Length 1 In., Drive Type Slotted, Finish Zinc, Thread Size 1/4-20, Driver Size 7/16 In., Head Dia. 0.472 In., Head Height 0.175 In., Hole Size 9/32, Temp. Range (F) 0 - +375, Tensile Strength (PSI) 60,000, Rockwell Hardness B70-100, Meets/Exceeds ASME B18.6.3, Includes Matching Hex Nut, Package Quantity 100